Motion
RBA1006-X692
SHOCK ABSORBER MSQB(R)
Mi Item #01996318
MFR #RBA1006-X692
Price$42.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER MSQB(R)
Mi Item #01996318
MFR #RBA1006-X692

Mfr description
RBA1006-X692 SHOCK ABSORBER MSQB(R)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.72/each

Specifications

Dimensions

  • Overall Width
    10 mm
  • Stroke
    6 mm
  • Weight
    23 g

Details

  • Series
    RB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)