Motion
NVV5Z5-21-051-00T

SMC CORP OF AMERICA
NVV5Z5-21-051-00T

NVV5Z5-21-051-00T
MI ITEM #01996380
MFR #NVV5Z5-21-051-00T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV5Z5-21-051-00T

NVV5Z5-21-051-00T
MI ITEM #01996380
MFR #NVV5Z5-21-051-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVV5Z5-21-051-00T MANIFOLD, NVZ 5-ST

Specifications

  • For Use With Series
    VZ5000
  • Base Type
    Bar Stock
  • Number Of Stations
  • Fluid Comp
    Air
  • Pressure Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    1/4 BSPT
  • Overall Length
    123 mm
  • Overall Width
    155 mm
  • Overall Height
    54.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text