Motion
KRL13-35S
Hose End - 0.5000 in Compatible Tube Outer Diameter
Mi Item #01996682
MFR #KRL13-35S
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.5000 in Compatible Tube Outer Diameter
Mi Item #01996682
MFR #KRL13-35S

Mfr description
KRL13-35S FITTING
  • Effective when piping is in a confined space
  • Release collar allows easy removal of tubing without damaging the tube
  • Ideal for areas where weld splatter is generated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5000 in

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    KR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)