Overview
Mfr description
KRM12-06-02-6 FITTING MANIFOLD
- Compact piping possible.
- Manifold piping possible.
- Many varieties (8 styles) available.
- One-touch mounting.
Specifications
- Compatible Tube Outer Diameter6 mm
- ManufacturerName (description attribute)SMC
- Country of OriginCN
- SeriesKR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data