Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVV712-02R-03U

NVV712-02R-03U
MI ITEM #01996868
MFR #NVV712-02R-03U

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NVV712-02R-03U MFLD, ISO VALVE SIZE

Specifications

  • For Use With Series
    VQ7-6
  • Number Of Stations
  • Fluid Comp
    Air, Inert Gases
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    3/8 in
  • Exhaust Port Size
    3/8 in
  • Port Location
    Top
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Manifold Port(s)
    1/4 BSPT(A, B);3/8 BSPT(P, R1, R2)
  • Overall Length
    162 mm
  • Overall Width
    155 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text