Motion
SF4-5DZ-50
24 V dc Din Connector Pilot Valve Assembly - 4-Way, 24 V dc
Mi Item #01996967
MFR #SF4-5DZ-50
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 V dc Din Connector Pilot Valve Assembly - 4-Way, 24 V dc
Mi Item #01996967
MFR #SF4-5DZ-50

Mfr description
SF4-5DZ-50 SOL ASSY NVF 24DVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Details

  • Assembly Type
    Solenoid Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VFR3000
  • Number Of Ports  
    4
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    VFR3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)