Motion
SP0302
SMC® SP0302 Pneumatic Manifold Adsorption Plate, Direct Mount, Port Location: Side, Thread Standard: NPT
Mi Item #01997153
MFR #SP0302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® SP0302 Pneumatic Manifold Adsorption Plate, Direct Mount, Port Location: Side, Thread Standard: NPT
Mi Item #01997153
MFR #SP0302

Mfr description
SP0302 SUBPLATE CL3 1/2"NPT SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Supply Port Size
    1/2 in
  • Weight
    1.10 lbs, 1.15

Details

  • Mounting Type
    Direct
  • Part Type
    Adsorption Plate
  • Port Location
    Side
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)