Motion
SRH3000-A2
Standard Air Regulator - 1/4 in Inlet Port, Metal Gasket Seal Fitting Outlet Thread
Mi Item #01997263
MFR #SRH3000-A2
Price$467.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, Metal Gasket Seal Fitting Outlet Thread
Mi Item #01997263
MFR #SRH3000-A2

Mfr description
SRH3000-A2 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.04/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in

Details

  • Backflow Function
    Non-Relieving
  • Digital Pressure Switch
    No
  • Included Options
    Non-Relieving
  • Outlet Port Thread Type
    Metal Gasket Seal Fitting
  • Pressure Gauge Included
    No
  • Relief Function
    Non-Relieving
  • Series/System
    SRH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)