Motion
SRH4000-A3
Precision Air Regulator - 7/8 in Inlet Port, UNF Outlet Thread
Mi Item #01997268
MFR #SRH4000-A3
Price$680.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - 7/8 in Inlet Port, UNF Outlet Thread
Mi Item #01997268
MFR #SRH4000-A3

Mfr description
SRH4000-A3 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$680.66/each

Specifications

Dimensions

  • Connection Size
    7/8-14
  • Inlet Port Size
    7/8 in

Details

  • Backflow Function
    Non-Relieving
  • Digital Pressure Switch
    No
  • Included Options
    Non-Relieving
  • Inlet Port Gender
    Female
  • Outlet Port Gender
    Female
  • Outlet Port Position
    Opposite Inlet
  • Outlet Port Thread Type
    UNF
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    No
  • Relief Function
    Non-Relieving
  • Series/System
    SRH
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)