Motion
SS3Y1-S41-09-M5

SMC CORP OF AMERICA
SS3Y1-S41-09-M5

SMC® SS3Y1-S41-09-M5 Bar Stock Pneumatic Manifold, Series Compatibility: SY100, 9 Stations, Compatible Fluid: Air
Mi Item #01997311
MFR #SS3Y1-S41-09-M5
Price$63.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3Y1-S41-09-M5

SMC® SS3Y1-S41-09-M5 Bar Stock Pneumatic Manifold, Series Compatibility: SY100, 9 Stations, Compatible Fluid: Air
Mi Item #01997311
MFR #SS3Y1-S41-09-M5

Mfr description
SS3Y1-S41-09-M5 MFLD ASSY, 9-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.10/each

Specifications

Dimensions

  • Cylinder Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Overall Height
    30.8 mm
  • Overall Length
    107 mm
  • Overall Width
    28 mm
  • Pressure Port Size
    M5 x 0.8

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air
  • For Use With Series
    SY100
  • Manifold Port(s)
    M5x0.8
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    9
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)