Motion
SS3YJ3-42-03-M5T

SMC CORP OF AMERICA
SS3YJ3-42-03-M5T

SS3YJ3 manifold
Mi Item #01997386
MFR #SS3YJ3-42-03-M5T
Price$27.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ3-42-03-M5T

SS3YJ3 manifold
Mi Item #01997386
MFR #SS3YJ3-42-03-M5T

Mfr description
SS3YJ3-42-03-M5T MANIFOLD ASSY
  • SYJ300, base mount valve manifold
  • Maximum 20 stations available as standard
  • M5 ports (41Type); 5/32" NPTor ø4 one-touch fittings (42type)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.04/each

Specifications

Dimensions

  • Cylinder Port Size
    M5 x 0.8
  • Exhaust Port Size
    1/8 in
  • Overall Height
    48.5 mm
  • Overall Length
    52 mm
  • Overall Width
    52.9 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air
  • For Use With Series
    SYJ300
  • Manifold Port(s)
    M5x0.8
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)