Overview
Mfr description
SS3YJ3-42-13-N3T MANIFOLD ASSY
- SYJ300, base mount valve manifold
- Maximum 20 stations available as standard
- M5 ports (41Type); 5/32" NPTor ø4 one-touch fittings (42type)
- Manifold for internal pilot valves
- A ports on manifold
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Stations13
- Valve Mount TypeSolenoid on side opposite to A port
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data