Motion
SS3YJ5-41-02-01T

SMC CORP OF AMERICA
SS3YJ5-41-02-01T

SS3YJ5-41-02-01T MFLD, BASE MT, SYJ5
Mi Item #01997465
MFR #SS3YJ5-41-02-01T
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ5-41-02-01T

SS3YJ5-41-02-01T MFLD, BASE MT, SYJ5
Mi Item #01997465
MFR #SS3YJ5-41-02-01T

Mfr description
SS3YJ5-41-02-01T MFLD, BASE MT, SYJ5
  • Single base type/B mount
  • Common SUP/Common EXH
  • 2 to 20 stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Cylinder Port Size
    1/8 in
  • Exhaust Port Size
    1/8 in
  • Overall Height
    54.1 mm
  • Overall Length
    53 mm
  • Overall Width
    57.1 mm
  • Pressure Port Size
    1/8 in

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air
  • For Use With Series
    SYJ500
  • Manifold Port(s)
    1/8 NPTF
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)