Overview
Mfr description
SS3YJ5-41-06-N3T ASSY, MFLD, BASE MT
- Single base type/B mount
- Common SUP/Common EXH
- 2 to 20 stations
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Stations6
- Valve Mount TypeSolenoid on side opposite to A port
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data