Specifications
Dimensions
- Port Size1/8 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Number Of Stations12
- Piping TypeBody Ported
- SeriesSYJ
- Valve Mount TypeSolenoid on side opposite to A port
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)