Motion
SS3YJ7-42-05-01T

SMC CORP OF AMERICA
SS3YJ7-42-05-01T

SS3YJ7 manifold
MI ITEM #01997537
MFR #SS3YJ7-42-05-01T
List Price$69.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ7-42-05-01T

SS3YJ7 manifold
MI ITEM #01997537
MFR #SS3YJ7-42-05-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.04/each for your price

Overview

Mfr description
SS3YJ7-42-05-01T MFLD, BASE MT, SYJ7
  • Single base type/B mount
  • Common SUP/Common EXH
  • 2 to 20 stations

Specifications

  • For Use With Series
    SYJ700
  • Base Type
    Bar Stock
  • Number Of Stations
  • Fluid Comp
    Air
  • Cylinder Port Size
    1/8 in
  • Pressure Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    1/8 NPTF
  • Overall Length
    118 mm
  • Overall Width
    71.2 mm
  • Overall Height
    67 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text