Overview
Mfr description
SS3YJ7-42-07-N9T MFLD, BASE MT, SYJ7
- Single base type/B mount
- Common SUP/Common EXH
- 2 to 20 stations
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of Stations7
- Valve Mount TypeSolenoid on side opposite to A port
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data