Motion
SS3YJ7-42-09-N7T

SMC CORP OF AMERICA
SS3YJ7-42-09-N7T

Ss3yj7, 700 Series, Internal Pilot Manifold - 5-Way, Base Mounted, 1/4 in
Mi Item #01997550
MFR #SS3YJ7-42-09-N7T
Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS3YJ7-42-09-N7T

Ss3yj7, 700 Series, Internal Pilot Manifold - 5-Way, Base Mounted, 1/4 in
Mi Item #01997550
MFR #SS3YJ7-42-09-N7T

Mfr description
SS3YJ7-42-09-N7T MFLD, BASE MT, SYJ7
  • Single base type/B mount
  • Common SUP/Common EXH
  • 2 to 20 stations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.90/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in NPTF
  • Subplate Port Size
    1/4 in NPTF

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ700
  • Manifold Port(s)
    1/4 in NPTF
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    9
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Series
    SYJ
  • Standards Met
    RoHS
  • Valve Mount Type
    Solenoid on side opposite to A port
  • Valve Series
    SYJ700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)