Motion
SS5Y3-20-10
Ss5y3, 3000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Body Ported
Mi Item #01997631
MFR #SS5Y3-20-10
Price$57.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ss5y3, 3000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Body Ported
Mi Item #01997631
MFR #SS5Y3-20-10

Mfr description
SS5Y3-20-10 MFLD, BODY PT, SY3000 SE
  • Bar stock type manifold for SY3000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.06/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    CN
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Body Ported
  • Mounting
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    10
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Unit Specification
    Manifold
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)