Specifications
Dimensions
- Port SizeM5
Details
- Country of OriginCN
- For Use With SeriesSY3000
- Manifold Port(s)M5 x 0.8
- Manufacturer Product Page
- ModelBase Mounted
- Mounting TypeDirect Mounting
- Number Of Stations4
- Piping TypeBase Mounted
- SeriesSY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)