Motion
SS5Y3-41-06-C4

SMC CORP OF AMERICA
SS5Y3-41-06-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #01997666
MFR #SS5Y3-41-06-C4
Price$37.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-41-06-C4

SY 4/5 PORT SOLENOID VALVE Manifold Series SY3000
Mi Item #01997666
MFR #SS5Y3-41-06-C4

Mfr description
SS5Y3-41-06-C4 MFLD, BASE MT, SY3000
  • Bar stock type manifold for SY3000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.86/each

Specifications

Dimensions

  • Overall Height
    57.5 mm
  • Overall Length
    80.5 mm
  • Overall Width
    97.3 mm
  • Port Size
    One-touch fitting for 4 mm

Details

  • Country of Origin
    CN
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Stations
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)