Overview
Mfr description
SS5Y3-41-08-C6 MFLD, BASE MT, SY3000
- Bar stock type manifold for SY3000
- Valves wired individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 13 port sizes available
Specifications
- Country of OriginCN
- Manufacturer Product Page
- Mounting TypeDirect Mounting
- For Use With SeriesSY3000
- ModelBase Mounted
- Number Of Stations8
- Thread StandardOne Touch Fitting
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data