Motion
SS5Y3-41P-06-N7T

SMC CORP OF AMERICA
SS5Y3-41P-06-N7T

SS5Y BAR STOCK MANIFOLD
Mi Item #01997708
MFR #SS5Y3-41P-06-N7T
Price$80.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-41P-06-N7T

SS5Y BAR STOCK MANIFOLD
Mi Item #01997708
MFR #SS5Y3-41P-06-N7T

Mfr description
SS5Y3-41P-06-N7T MFLD, BASE MT, SY30
  • Bar stock type manifold for SY3000 base mounted valves
  • Valves wire to 26 pin flat cable connector
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.17/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Piping Type
    Base Mounted
  • Series
    SY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)