Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45-AU-08U-N7

SS5Y3-45-*A, 3000 Series, Stacking Manifold, DIN Rail Mount, Connector Box
MI ITEM #01997857
MFR #SS5Y3-45-AU-08U-N7

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SS5Y3-45-AU-08U-N7 MFLD, DIN RAIL MT
  • Manifold for SY3000 base mounted valves
  • Common supply and exhaust can be located on U, Dor both sides
  • Maximum 16 stations available as standard
  • DIN rail mounted
  • Valves connected by 26 pin flat cable on a connector box
  • 4 port sizes available

Specifications

  • For Use With Series
    SY3000
  • Base Type
    Stacking Cassette
  • Number Of Stations
  • Wiring Type
    Connector Box
  • Fluid Comp
    Air
  • Cylinder Port Size
    1/4 in
  • Pressure Port Size
    8 mm
  • Exhaust Port Size
    8 mm
  • Port Location
    Side
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Manifold Port(s)
    1/4 in
  • Overall Length
    210.5 mm
  • Overall Width
    117.1 mm
  • Overall Height
    63.3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text