Motion
SS5Y3-45FD-03B-N3

SMC CORP OF AMERICA
SS5Y3-45FD-03B-N3

SS5Y3-45FD-03B-N3
MI ITEM #01997858
MFR #SS5Y3-45FD-03B-N3
Price$113.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45FD-03B-N3

SS5Y3-45FD-03B-N3
MI ITEM #01997858
MFR #SS5Y3-45FD-03B-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.68/each

Specifications

Dimensions

  • Cylinder Port Size
    5/32 in
  • Exhaust Port Size
    8 mm
  • Overall Height
    63.3 mm
  • Overall Length
    148 mm
  • Overall Width
    92 mm
  • Pressure Port Size
    8 mm

Details

  • Base Type
    Stacking Cassette
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    5/32 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Pins
    25
  • Number Of Stations  
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-sub Connector

Overview

Mfr description
SS5Y3-45FD-03B-N3 MFLD, BASE MT, DIN
  • Manifold for SY3000 base mounted valves
  • Connector box can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
  • Maximum 20 stations available as standard
  • DIN rail mounted
  • 25 pin D-sub connector for connection to valves
  • 4 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought