Motion
SS5Y3-45PGD-08U-C4

SMC CORP OF AMERICA
SS5Y3-45PGD-08U-C4

MANIFOLD ASSY, 8-STA
MI ITEM #01997990
MFR #SS5Y3-45PGD-08U-C4
List Price$196.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45PGD-08U-C4

MANIFOLD ASSY, 8-STA
MI ITEM #01997990
MFR #SS5Y3-45PGD-08U-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.51/each for your price

Overview

Mfr description
SS5Y3-45PGD-08U-C4 MANIFOLD ASSY, 8-
  • Manifold for SY3000 base mounted valves
  • Connector can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
  • Maximum 20 stations (26 pin), 16 stations (20 pin),8 stations (10 pin)
  • DIN rail mounted
  • 26, 20 or 10 pin flat connector for connection to valves
  • 4 port sizes available

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    63.3 mm
  • Overall Length
    185.5 mm
  • Overall Width
    92 mm
  • Mounting Type
    Direct
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4 mm
  • Number Of Stations
    8
  • Wiring Type
    Flat Ribbon Cable
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text