Motion
SS5Y3-45S10D-16B-N7

SMC CORP OF AMERICA
SS5Y3-45S10D-16B-N7

SS5Y3-45S10D-16B-N7 MFLD, BASE MT, D
Mi Item #01998000
MFR #SS5Y3-45S10D-16B-N7
Price$337.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45S10D-16B-N7

SS5Y3-45S10D-16B-N7 MFLD, BASE MT, D
Mi Item #01998000
MFR #SS5Y3-45S10D-16B-N7

Mfr description
SS5Y3-45S10D-16B-N7 MFLD, BASE MT, D
  • Serial interface manifold for SY3000 base mounted valves
  • Minimizes wire mass and wire connection labor
  • 4 port sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.51/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    5/16 in
  • Overall Length
    356 mm
  • Overall Width
    92 mm
  • Pressure Port Size
    5/16 in

Details

  • Base Type
    Stacking Cassette
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    16
  • Operating Temperature Range
    -10 to +50 °C
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)