Motion
SS5Y3-45S1QD-16B-C6

SMC CORP OF AMERICA
SS5Y3-45S1QD-16B-C6

Ss5y3-45s1*, 3000 Series, Stacking Manifold, Din Rail Mount, Si unit (separate type) - 5-Way, DeviceNet Omron CompoBus, D, Manifold, 6 mm, One Touch Fitting Threads
Mi Item #01998015
MFR #SS5Y3-45S1QD-16B-C6
Price$639.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-45S1QD-16B-C6

Ss5y3-45s1*, 3000 Series, Stacking Manifold, Din Rail Mount, Si unit (separate type) - 5-Way, DeviceNet Omron CompoBus, D, Manifold, 6 mm, One Touch Fitting Threads
Mi Item #01998015
MFR #SS5Y3-45S1QD-16B-C6

Mfr description
SS5Y3-45S1QD-16B-C6 MFLD, BASE MT, D
  • Serial interface manifold for SY3000 base mounted valves
  • Minimizes wire mass and wire connection labor
  • 4 port sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.75/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    D
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    6
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Base Mounted
  • Mounting
    Manifold Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    16
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    D, DeviceNet Omron CompoBus
  • Standards Met
    RoHS
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    Separate Type
  • Valve Series
    SY3000
  • Wire Type
    D
  • Wiring Type
    D, DeviceNet Omron CompoBus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)