Motion
SS5Y5-20P-07
Ss5y5-**p, 5000 Series, Bar Stock Manifold, Flat Ribbon Cable Connector - 5-Way, Flat Ribbon Cable Connector, Body Ported
Mi Item #01998162
MFR #SS5Y5-20P-07
Price$123.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ss5y5-**p, 5000 Series, Bar Stock Manifold, Flat Ribbon Cable Connector - 5-Way, Flat Ribbon Cable Connector, Body Ported
Mi Item #01998162
MFR #SS5Y5-20P-07

Mfr description
SS5Y5-20P-07 MFLD ASSY, 7-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.44/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Flat Ribbon Cable Connector
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Body Ported
  • Mounting
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    Flat Ribbon Cable Connector
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SY5000
  • Wire Type
    Flat Ribbon Cable Connector
  • Wiring Type
    Flat Ribbon Cable Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)