Motion
SS5Y5-20P-08-00T

SMC CORP OF AMERICA
SS5Y5-20P-08-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #01998163
MFR #SS5Y5-20P-08-00T
List Price$135.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-20P-08-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #01998163
MFR #SS5Y5-20P-08-00T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.85/each for your price

Overview

Mfr description
SS5Y5-20P-08-00T MANIFOLD ASSY, 8-ST
  • Bar stock type manifold for SY5000 base mounted valves
  • Valves wired to 26 pin flat cable connector
  • Common P, EA and EB ports
  • Maximum 12 stations available as standard
  • 15 port sizes available

Specifications

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Model
    Body Ported
  • Number Of Stations
    8
  • Thread Standard
    NPTF
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought