Motion
SS5Y5-41-04-C6

SMC CORP OF AMERICA
SS5Y5-41-04-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #01998175
MFR #SS5Y5-41-04-C6
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-04-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #01998175
MFR #SS5Y5-41-04-C6

Mfr description
SS5Y5-41-04-C6 MFLD, BASE MT, SY5000
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Overall Height
    61.6 mm
  • Overall Length
    84.5 mm
  • Overall Width
    119.8 mm
  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    CN
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6 mm Push to Connect
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)