Motion
SS5Y5-41-04-N7T

SMC CORP OF AMERICA
SS5Y5-41-04-N7T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #01998176
MFR #SS5Y5-41-04-N7T
Price$42.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-41-04-N7T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #01998176
MFR #SS5Y5-41-04-N7T

Mfr description
SS5Y5-41-04-N7T MANIFOLD ASSY, 4-STA
  • Bar stock type manifold for SY5000
  • Valves wired individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.53/each

Specifications

Dimensions

  • Overall Height
    61.6 mm
  • Overall Length
    84.5 mm
  • Overall Width
    119.8 mm
  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 NPTF
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Base Mounted
  • Mounting Type
    Direct
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)