Motion
SS5Y5-45-04U-N3

SMC CORP OF AMERICA
SS5Y5-45-04U-N3

SS5Y5-45-04U-N3
MI ITEM #01998291
MFR #SS5Y5-45-04U-N3
Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45-04U-N3

SS5Y5-45-04U-N3
MI ITEM #01998291
MFR #SS5Y5-45-04U-N3

Mfr description
SS5Y5-45-04U-N3 MFLD, DIN RAIL MT, S
  • Manifold for SY5000 base mounted valves
  • Common supply and exhaust can be located on U, Dor both sides
  • DIN rail mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.91/each

Specifications

Dimensions

  • Cylinder Port Size
    5/32 in
  • Exhaust Port Size
    10 mm
  • Overall Height
    71.1 mm
  • Overall Length
    148 mm
  • Overall Width
    119.8 mm
  • Pressure Port Size
    10 mm

Details

  • Base Type
    Stacking Cassette
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    5/32 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Wiring Type
    Individual Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)