Motion
SS5Y5-45-06U-N7

SMC CORP OF AMERICA
SS5Y5-45-06U-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #01998304
MFR #SS5Y5-45-06U-N7
List Price$119.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45-06U-N7

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #01998304
MFR #SS5Y5-45-06U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.16/each for your price

Overview

Mfr description
SS5Y5-45-06U-N7 MFLD, DIN RAIL MT, S
  • Manifold for SY5000 base mounted valves
  • Common supply and exhaust can be located on U, Dor both sides
  • DIN rail mounted
  • Maximum 20 stations available as standard
  • Valves individually wired
  • 6 port sizes available

Specifications

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Model
    Base Mounted
  • Number Of Stations
    6
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text