Motion
SS5Y5-45FD-08U-C6

SMC CORP OF AMERICA
SS5Y5-45FD-08U-C6

SMC® SS5Y5-45FD-08U-C6 Stacking Cassette Pneumatic Manifold, Series Compatibility: SY5000, Plug-in Elec. Connect.
Mi Item #01998335
MFR #SS5Y5-45FD-08U-C6
Price$195.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45FD-08U-C6

SMC® SS5Y5-45FD-08U-C6 Stacking Cassette Pneumatic Manifold, Series Compatibility: SY5000, Plug-in Elec. Connect.
Mi Item #01998335
MFR #SS5Y5-45FD-08U-C6

Mfr description
SS5Y5-45FD-08U-C6 MFLD, PLUG-IN, 8-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.34/each

Specifications

Dimensions

  • Cylinder Port Size
    6 mm
  • Exhaust Port Size
    10 mm
  • Overall Height
    71.1 mm
  • Overall Length
    235.5 mm
  • Overall Width
    114.3 mm
  • Pressure Port Size
    10 mm

Details

  • Base Type
    Stacking Cassette
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Pins
    25
  • Number Of Stations  
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)