Motion
SS5Y5-45NFD-04U-C6

SMC CORP OF AMERICA
SS5Y5-45NFD-04U-C6

Ss5y5-45*f, 5000 Series, Stacking Manifold, Din Rail Mount, D-sub Connector - One Touch Fitting Threads
Mi Item #01998372
MFR #SS5Y5-45NFD-04U-C6
Price$127.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45NFD-04U-C6

Ss5y5-45*f, 5000 Series, Stacking Manifold, Din Rail Mount, D-sub Connector - One Touch Fitting Threads
Mi Item #01998372
MFR #SS5Y5-45NFD-04U-C6

Mfr description
SS5Y5-45NFD-04U-C6 MFLD ASSY, 4-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.68/each

Specifications

Dimensions

  • Overall Height
    71.1 mm
  • Overall Length
    160.5 mm
  • Overall Width
    114.3 mm

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6 mm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Base Mounted
  • Mounting Type
    DIN Rail
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)