Motion
SS5Y5-45PU-05U-N7

SMC CORP OF AMERICA
SS5Y5-45PU-05U-N7

SS5Y5-45PU-05U-N7
MI ITEM #01998437
MFR #SS5Y5-45PU-05U-N7
List Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45PU-05U-N7

SS5Y5-45PU-05U-N7
MI ITEM #01998437
MFR #SS5Y5-45PU-05U-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.77/each for your price

Overview

Mfr description
SS5Y5-45PU-05U-N7 MFLD, BASE MT, DIN
  • Manifold for SY5000 base mounted valves
  • Connector box can be mounted on D or U side
  • Common supply and exhaust can be located on U, Dor both sides
  • Maximum 20 stations (26 pin); 16 stations (20 pin) and8 stations (10 pin) available as standard
  • DIN rail mounted
  • 26, 20 or 10 pin flat connector for connection to valves
  • 6 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text