Overview
Mfr description
SS5Y5-45TD-03U-N7 MFLD, BASE MT, DIN
Specifications
- For Use With SeriesSY5000
- Base TypeStacking Cassette
- Valve Electric Connector TypePlug-in
- Number Of Stations
- Wiring TypeTerminal Block
- Fluid CompAir
- Cylinder Port Size1/4 in
- Pressure Port Size10 mm
- Exhaust Port Size10 mm
- Port LocationSide
- Maximum Operating Pressure+0.7 Mpa2
- Mounting TypeDirect
- Operating Temperature Range-10 to +50 °C
- Manifold Port(s)1/4 in
- Overall Length148 mm
- Overall Width114.3 mm
- Overall Height71.4 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data