Motion
SS5Y5-60-05D
Ss5y5-60, 5000 Series, Cassette Style Manifold, Body Ported - 5-Way, Body Ported
Mi Item #01998479
MFR #SS5Y5-60-05D
Price$40.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ss5y5-60, 5000 Series, Cassette Style Manifold, Body Ported - 5-Way, Body Ported
Mi Item #01998479
MFR #SS5Y5-60-05D

Mfr description
SS5Y5-60-05D MANIFOLD, ASSY
  • Body ported cassette manifold for SY3/5/7000
  • 2 ~ 20 stations available as standard
  • Stacking type, DIN rail Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.25/each

Specifications

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Body Ported
  • Mounting
    Body Ported
  • Mounting Type
    Direct Mounting
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)