Motion
SS5Y7-20-04-00T

SMC CORP OF AMERICA
SS5Y7-20-04-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #01998506
MFR #SS5Y7-20-04-00T
Price$39.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-20-04-00T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #01998506
MFR #SS5Y7-20-04-00T

Mfr description
SS5Y7-20-04-00T MFLD ASSY, 4-STA (SY
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.83/each

Specifications

Dimensions

  • Overall Height
    74.6 mm
  • Overall Length
    104 mm
  • Overall Width
    134.4 mm
  • Port Size
    1/4 in

Details

  • Country of Origin
    CN
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY7000
  • Manifold Port(s)
    1/4 NPTF
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Body Ported
  • Mounting Type
    Direct
  • Number Of Positions
    4
  • Number Of Stations
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Series
    SY
  • Thread Standard
    NPTF
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)