Motion
SS5Y7-20-07-00T

SMC CORP OF AMERICA
SS5Y7-20-07-00T

Ss5y7, 7000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Body Ported, NPTF Threads
Mi Item #01998510
MFR #SS5Y7-20-07-00T
Price$57.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-20-07-00T

Ss5y7, 7000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Body Ported, NPTF Threads
Mi Item #01998510
MFR #SS5Y7-20-07-00T

Mfr description
SS5Y7-20-07-00T MFLD ASSY, 7-STA
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.16/each

Specifications

Dimensions

  • Overall Height
    74.6 mm
  • Overall Length
    161 mm
  • Overall Width
    134.4 mm
  • Subplate Port Size
    NPTF

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SY7000
  • Manifold Port(s)
    1/4 NPTF
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Model
    Body Ported
  • Mounting
    Body Ported
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Stations
    7
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Thread Standard
    NPTF
  • Unit Specification
    Manifold
  • Valve Series
    SY7000
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)