Overview
Mfr description
SS5Y7-20-20 MFLD ASSY, 20-STA
- Bar stock type manifold for SY7000
- Valves wire individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 9 port sizes available
Specifications
- Country of OriginJP
- Manufacturer Product Page
- Mounting TypeDirect Mounting
- For Use With SeriesSY7000
- ModelBody Ported
- Number Of Stations20
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data