Motion
SS5Y7-42-12-N11T

SMC CORP OF AMERICA
SS5Y7-42-12-N11T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #01998539
MFR #SS5Y7-42-12-N11T
List Price$61.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-42-12-N11T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #01998539
MFR #SS5Y7-42-12-N11T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.72/each for your price

Overview

Mfr description
SS5Y7-42-12-N11T MFLD, BASE MT, SY70
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
  • Maximum 20 stations available as standard
  • 9 port sizes available

Specifications

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY7000
  • Manifold Port(s)
    3/8 in
  • Model
    Base Mounted
  • Number Of Stations
    12
  • Thread Standard
    One Touch Fitting
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text