Motion
SS5YJ3-20-03
Ss5yj3, 3000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, 5 Port/Body Ported Common SUP Common EXH, 3/8 in
Mi Item #01998573
MFR #SS5YJ3-20-03
Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ss5yj3, 3000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, 5 Port/Body Ported Common SUP Common EXH, 3/8 in
Mi Item #01998573
MFR #SS5YJ3-20-03

Mfr description
SS5YJ3-20-03 MFLD, BODY PT, SYJ3000
  • Bar stock type manifold for SYJ3000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.18/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Overall Height
    42 mm
  • Overall Length
    46 mm
  • Overall Width
    91.7 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    M5x0.8 (P, R)
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Mounting Type
    Direct
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Stations
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    5 Port/Body Ported Common SUP Common EXH
  • Seal Material
    Rubber
  • Series
    SYJ
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Valve Series
    SYJ3000
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)