Specifications
Details
- Country of OriginJP
- Number Of Stations4
- Piping Type5 Port/Body Ported Common SUP Common EXH
- SeriesSYJ
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)