Motion
SS5YJ3-31-02-M3

SMC CORP OF AMERICA
SS5YJ3-31-02-M3

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #01998577
MFR #SS5YJ3-31-02-M3
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-31-02-M3

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #01998577
MFR #SS5YJ3-31-02-M3

Mfr description
SS5YJ3-31-02-M3 MFLD, BASE MT, SYJ30
  • Bar stock type manifold for SYJ3000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Dimensions

  • Overall Height
    43.5 mm
  • Overall Length
    35.5 mm
  • Overall Width
    91.7 mm
  • Port Size
    M3

Details

  • Country of Origin
    JP
  • Fluid Comp
    Air
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    M3x0.5
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    4 Port/Base Mounted Common SUP Common EXH
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)