Overview
Mfr description
SS5YJ3-32-04-C4 MFLD ASSY, 4-STA
- Bar stock type manifold for SYJ3000 valves
- Supply and exhaust ports common (20, 31, 32, 41 types)
- Valves individually wired
- Maximum 20 stations available as standard
- 5 port sizes available
Specifications
- Piping Type4 Port/Base Mounted Common SUP Common EXH
- Country of OriginJP
- Number Of Stations4
- Valve Mount TypeSolenoid on the side opposite to A, B Ports
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data