Motion
SS5YJ3-32P-10-N3T

SMC CORP OF AMERICA
SS5YJ3-32P-10-N3T

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #01998637
MFR #SS5YJ3-32P-10-N3T
List Price$244.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-32P-10-N3T

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #01998637
MFR #SS5YJ3-32P-10-N3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.55/each for your price

Overview

Mfr description
SS5YJ3-32P-10-N3T MANIFOLD ASSY
  • Stacking type manifold for SYJ3000 valves
  • Flat cable type
  • Supply port common, individual exhaust ports
  • 26 pin connector for wiring to valves
  • Maximum 12 stations available as standard
  • 7 port sizes available

Specifications

  • Piping Type
    4 Port/Base Mounted Common SUP Common EXH
  • Country of Origin
    JP
  • Number Of Stations
    10
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text