Motion
SS5YJ3-41-03-C4

SMC CORP OF AMERICA
SS5YJ3-41-03-C4

Ss5yj3, 3000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Base Mounted Common SUP Common EXH, 4 mm
Mi Item #01998643
MFR #SS5YJ3-41-03-C4
Price$45.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-41-03-C4

Ss5yj3, 3000 Series, Bar Stock Manifold, Individual Wiring - 5-Way, Base Mounted Common SUP Common EXH, 4 mm
Mi Item #01998643
MFR #SS5YJ3-41-03-C4

Mfr description
SS5YJ3-41-03-C4 MFLD, BASE MT, SYJ30
  • Bar stock type manifold for SYJ3000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.45/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    0.1575 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Stations
    3
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Base Mounted Common SUP Common EXH
  • Seal Material
    Rubber
  • Series
    SYJ
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Valve Series
    SYJ3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)