Motion
SS5YJ3-41-07-N3T

SMC CORP OF AMERICA
SS5YJ3-41-07-N3T

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #01998653
MFR #SS5YJ3-41-07-N3T
List Price$88.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-41-07-N3T

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #01998653
MFR #SS5YJ3-41-07-N3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.93/each for your price

Overview

Mfr description
SS5YJ3-41-07-N3T MANIFOLD ASSY

Specifications

  • Piping Type
    Base Mounted Common SUP Common EXH
  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 5/32 in
  • Fluid Comp
    Air
  • Overall Height
    48.5 mm
  • Overall Length
    92 mm
  • Overall Width
    91.7 mm
  • Mounting Type
    Direct
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    5/32 NPTF
  • Number Of Stations
    7
  • Wiring Type
    Individual Connector
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text